281-660
Wago Terminal Blocks, 281 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

281-660 Wago Terminal Blocks, 281 Series, 4-conductor disconnect tb

MFG Item Number
51147973

281-660 Wago Terminal Blocks, 281 Series, 4-conductor disconnect tb

MFG Item Number
51147973
Item Number
281-660
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 281 Series
Item #
281-660
4-conductor disconnect tb

281 Series Information


Specifications

Specifications
Manufacturer Part Number 51147973
Manufacturer Wago
Product Series 281
Family Series Wago Terminal Blocks, 281 Series
Description 4-conductor disconnect tb
Type Disconnect Block
Spacing 6 mm
Current Rating 15 A
UL Voltage 300 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 400 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.03 lbs
Gross Weight 0.029 lbs
Alternatives
86401214
86401214
Murrplastik Wire Identification