Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
281-915/281-400 Wago Terminal Blocks, 281 Series, 2-conductor diode terminal block
281-915/281-400 Wago Terminal Blocks, 281 Series, 2-conductor diode terminal block
Item Number
281-915/281-400
This item cannot be canceled or returned
Description
Terminal Blocks, 281 Series
2-conductor diode terminal block
Specifications
Specifications
| Manufacturer Part Number |
51168635 |
| Manufacturer |
Wago |
| Product Series |
281 |
| Family Series |
Wago Terminal Blocks, 281 Series |
| Description |
2-conductor diode terminal block |
| Type |
Diode Block |
| Number of Circuits |
2 |
| Spacing |
6 mm |
| Current Rating |
1.5 A |
| IEC Voltage |
250 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Partition |
No |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.019 lbs |
281-915/281-400
Wago Terminal Blocks, 281 Series