282-101
Wago Terminal Blocks, 282 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
282-101 Wago Terminal Blocks, 282 Series, 2-conductor through terminal block
MFG Item Number
51131587

282-101 Wago Terminal Blocks, 282 Series, 2-conductor through terminal block

MFG Item Number
51131587
Item Number
282-101
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 282 Series
Item #
282-101
2-conductor through terminal block

282 Series Information

Specifications

Specifications
Manufacturer Part Number 51131587
Manufacturer Wago
Product Series 282
Family Series Wago Terminal Blocks, 282 Series
Description 2-conductor through terminal block
Type Standard Block
Number of Circuits 1
Spacing 8 mm
Current Rating 41 A
Wire Size Range 10 AWG
IEC Voltage 800 V
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Partition No
Net Weight 0.03 lbs
Gross Weight 0.025 lbs