282-122
Wago Terminal Blocks, 282 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

282-122

Wago Terminal Blocks, 282 Series

282-122

Wago Terminal Blocks, 282 Series
2-conductor fuse terminal block
Item Number
282-122
MFG Item Number
51134048
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 282 Series
Item #
282-122
2-conductor fuse terminal block

282 Series Information

Specifications

Specifications
Manufacturer Part Number 51134048
Manufacturer Wago
Product Series 282
Family Series Wago Terminal Blocks, 282 Series
Description 2-conductor fuse terminal block
Type Standard Block
Number of Circuits 1
Spacing 13 mm
Current Rating 10 A
Wire Size Range 10 AWG
IEC Voltage 500 V
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size 5x20 mm
Sensor Block Indicator None
Approvals CSA, UL
Partition No
Net Weight 0.057 lbs
Gross Weight 0.057 lbs