Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
282 Series Information
| Manufacturer Part Number | 51120874 |
|---|---|
| Manufacturer | Wago |
| Product Series | 282 |
| Family Series | Wago Terminal Blocks, 282 Series |
| Description | 3-conductor through terminal block |
| Type | Standard Block |
| Number of Circuits | 1 |
| Spacing | 8 mm |
| Current Rating | 41 A |
| Wire Size Range | 10 AWG |
| IEC Voltage | 800 V |
| Color | Gray |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, UL |
| Partition | No |
| Net Weight | 0.0471 lbs |
| Gross Weight | 0.047 lbs |