282-696
Wago Terminal Blocks, 282 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

282-696 Wago Terminal Blocks, 282 Series, 2-conductor automotive fuse tb

MFG Item Number
51240578

282-696 Wago Terminal Blocks, 282 Series, 2-conductor automotive fuse tb

MFG Item Number
51240578
Item Number
282-696
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 282 Series
Item #
282-696
2-conductor automotive fuse tb

282 Series Information

Specifications

Specifications
Manufacturer Part Number 51240578
Manufacturer Wago
Product Series 282
Family Series Wago Terminal Blocks, 282 Series
Description 2-conductor automotive fuse tb
Type Standard Block
Number of Circuits 1
Spacing 8 mm
Current Rating 30 A
Wire Size Range 10 AWG
IEC Voltage 400 V
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) Yes
Partition No
Net Weight 0.0381 lbs
Gross Weight 0.038 lbs