282-698/281-413
Wago Terminal Blocks, 282 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

282-698/281-413

Wago Terminal Blocks, 282 Series

282-698/281-413

Wago Terminal Blocks, 282 Series
2-conductor automotive fuse tb
Item Number
282-698/281-413
MFG Item Number
51240582
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 282 Series
Item #
282-698/281-413
2-conductor automotive fuse tb

282 Series Information

Specifications

Specifications
Manufacturer Part Number 51240582
Manufacturer Wago
Product Series 282
Family Series Wago Terminal Blocks, 282 Series
Description 2-conductor automotive fuse tb
Type Fuse Holder Block
Number of Circuits 1
Spacing 8 mm
Current Rating 30 A
UL Voltage 24 V
Wire Size Range 10 AWG
CSA Voltage 24 V
IEC Voltage 400 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator Red 24 V LED
Partition No
Net Weight 0.03 lbs
Gross Weight 0.039 lbs
Alternatives
86401850
86401850
Murrplastik Wire Identification