282-907
Wago Terminal Blocks, 282 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

282-907 Wago Terminal Blocks, 282 Series, 2-conductor ground terminal block

MFG Item Number
51128281

282-907 Wago Terminal Blocks, 282 Series, 2-conductor ground terminal block

MFG Item Number
51128281
Item Number
282-907
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 282 Series
Item #
282-907
2-conductor ground terminal block

282 Series Information

Specifications

Specifications
Manufacturer Part Number 51128281
Manufacturer Wago
Product Series 282
Family Series Wago Terminal Blocks, 282 Series
Description 2-conductor ground terminal block
Type Standard Block
Number of Circuits 1
Spacing 8 mm
Wire Size Range 10 AWG
Color Green, Yellow
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals UR
Partition No
Net Weight 0.05 lbs
Gross Weight 0.049 lbs
Alternatives
86401214
86401214
Murrplastik Wire Identification