Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
284-101 Wago Terminal Blocks, 284 Series, 2-conductor through terminal block
284-101 Wago Terminal Blocks, 284 Series, 2-conductor through terminal block
This item cannot be canceled or returned
Description
Terminal Blocks, 284 Series
2-conductor through terminal block
Specifications
Specifications
| Manufacturer Part Number |
51115517 |
| Manufacturer |
Wago |
| Product Series |
284 |
| Family Series |
Wago Terminal Blocks, 284 Series |
| Description |
2-conductor through terminal block |
| Type |
Standard Block |
| Number of Circuits |
1 |
| Spacing |
10 mm |
| Current Rating |
65 A |
| UL Voltage |
600 V |
| Wire Size Range |
8 AWG |
| CSA Voltage |
600 V |
| IEC Voltage |
800 V |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UR |
| Partition |
No |
| Net Weight |
0.0398 lbs |
| Gross Weight |
0.04 lbs |
284-101
Wago Terminal Blocks, 284 Series