284-691
Wago Terminal Blocks, 284 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

284-691 Wago Terminal Blocks, 284 Series, 2-conductor through terminal block

MFG Item Number
51129620

284-691 Wago Terminal Blocks, 284 Series, 2-conductor through terminal block

MFG Item Number
51129620
Item Number
284-691
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 284 Series
Item #
284-691
2-conductor through terminal block

284 Series Information

Specifications

Specifications
Manufacturer Part Number 51129620
Manufacturer Wago
Product Series 284
Family Series Wago Terminal Blocks, 284 Series
Description 2-conductor through terminal block
Type Standard Block
Spacing 10 mm
Current Rating 53 A
Wire Size Range 8 AWG
IEC Voltage 550 V
Color Light Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0413 lbs
Gross Weight 0.041 lbs