Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
42206 Icotek Cable Entries, KEL-B Series, KEL-B1 black
42206 Icotek Cable Entries, KEL-B Series, KEL-B1 black
Description
Cable Entries, KEL-B Series
Specifications
Specifications
| Manufacturer Part Number |
42206 |
| Manufacturer |
Icotek |
| Product Series |
KEL-B |
| Family Series |
Icotek Cable Entries, KEL-B Series |
| Description |
KEL-B1 black |
| Nominal Grommet Capacity |
1 Large |
| Grommets Included |
No |
| Angle |
Straight |
| Protection Rating |
IP54 |
| Split Frame |
Yes |
| NEMA Rating |
NEMA 12 |
| Material |
Polyamide |
| Approvals |
cURus |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.125 lbs |
42206
Icotek Cable Entries, KEL-B Series