Series Information
| Manufacturer Part Number | 50135331 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | IPS 208i FIX-M3-102-I3, Smartacamera |
| Type | Smart Camera |
| Number of Horizontal Pixels | 1,280 Pixels |
| Number of Vertical Pixels | 960 Pixels |
| Chip | CMOS |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Voltage | 18-30 VDC |
| Nominal Voltage | 24 VDC |
| Interface Type | Ethernet |
| Number of Connections | 2 |
| Connection Type | 12 Pin M12 Connector, 4 Pin M12 Connector |
| Protection Rating | IP65 |
| Operating Temperature | 32-122 °F |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |