54206.200
Icotek Cable Entries, KEL-U-B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
54206.200 Icotek Cable Entries, KEL-U-B Series, KEL-U B1 black V2A
MFG Item Number
54206.200

54206.200 Icotek Cable Entries, KEL-U-B Series, KEL-U B1 black V2A

MFG Item Number
54206.200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, KEL-U-B Series
Item #
54206.200
KEL-U B1 black V2A

KEL-U-B Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 54206.200
Manufacturer Icotek
Product Series KEL-U-B
Family Series Icotek Cable Entries, KEL-U-B Series
Description KEL-U B1 black V2A
Nominal Grommet Capacity 1 Large
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame Yes
NEMA Rating NEMA 12
Material Polyamide
Approvals cURus
Net Weight 0 lbs
Gross Weight 0.2 lbs