Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KEL-U-B Series Information
| Manufacturer Part Number | 54206 |
|---|---|
| Manufacturer | Icotek |
| Product Series | KEL-U-B |
| Family Series | Icotek Cable Entries, KEL-U-B Series |
| Description | KEL-U B1 black |
| Nominal Grommet Capacity | 1 Large |
| Grommets Included | No |
| Angle | Straight |
| Protection Rating | IP54 |
| Split Frame | Yes |
| NEMA Rating | NEMA 12 |
| Material | Polyamide |
| Approvals | cURus |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.15 lbs |