Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
727-228/022-000 Wago Terminal Blocks, 727 Series, 4-level same potential tblight gray
727-228/022-000 Wago Terminal Blocks, 727 Series, 4-level same potential tblight gray
Item Number
727-228/022-000
This item cannot be canceled or returned
Description
Terminal Blocks, 727 Series
4-level same potential tblight gray
Specifications
Specifications
| Manufacturer Part Number |
51167907 |
| Manufacturer |
Wago |
| Product Series |
727 |
| Family Series |
Wago Terminal Blocks, 727 Series |
| Description |
4-level same potential tblight gray |
| Type |
4-Level Common Potential Block |
| Number of Circuits |
1 |
| Spacing |
7.62 mm |
| Current Rating |
18 A |
| Wire Size Range |
16 AWG |
| IEC Voltage |
250 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA |
| Test Socket(s) |
No |
| Comments |
With Marking a-b-c-d--d-c-b-a |
| Partition |
No |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.065 lbs |
727-228/022-000
Wago Terminal Blocks, 727 Series