727-237
Wago Terminal Blocks, 727 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

727-237

Wago Terminal Blocks, 727 Series

727-237

Wago Terminal Blocks, 727 Series
4-level same potential tb
Item Number
727-237
MFG Item Number
51167989
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 727 Series
Item #
727-237
4-level same potential tb

727 Series Information

Specifications

Specifications
Manufacturer Part Number 51167989
Manufacturer Wago
Product Series 727
Family Series Wago Terminal Blocks, 727 Series
Description 4-level same potential tb
Type 4-Level Common Potential Block
Number of Circuits 4
Spacing 7.62 mm
Current Rating 10 A
UL Voltage 300 V
Wire Size Range 16 AWG
CSA Voltage 300 V
IEC Voltage 250 V
Color Light Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.0688 lbs
Gross Weight 0.069 lbs