745 Series Information
| Manufacturer Part Number | 51114092 |
|---|---|
| Manufacturer | Wago |
| Product Series | 745 |
| Family Series | Wago Terminal Blocks, 745 Series |
| Description | Stackable PCB terminal block |
| Number of Levels | 1 |
| Connection Type | Spring Clamp |
| Number of Poles | 1 |
| Connection Actuation | Tool |
| Pin Spacing | 15 mm |
| Length | 6.5 mm |
| UL Voltage | 600 VAC |
| Current Rating | 65 A |
| CSA Voltage | 600 VAC |
| Wire Size Range | 24-6 AWG |
| IEC Voltage | 1,000 VAC |
| Color | Green-Yellow |
| Wire Entry Position | Top |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -76-221 °F |
| Approvals | CSA, UL |
| Net Weight | 0.0241 lbs |
| Gross Weight | 0.024 lbs |




