750-890
Wago Programmable Logic Controllers, 750 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-890 Wago Programmable Logic Controllers, 750 Series, Controller Modbus TCPG4 2ETH SD

MFG Item Number
60388774

750-890 Wago Programmable Logic Controllers, 750 Series, Controller Modbus TCPG4 2ETH SD

MFG Item Number
60388774
Item Number
750-890
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, 750 Series
Item #
750-890
Controller Modbus TCPG4 2ETH SD

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Videos

Specifications

Specifications
Manufacturer Part Number 60388774
Manufacturer Wago
Product Series 750
Family Series Wago Programmable Logic Controllers, 750 Series
Description Controller Modbus TCPG4 2ETH SD
Voltage 24 VDC
Nominal Voltage 24 VDC
Expandable Yes
Display Type I/O Indicator LEDs
Communication Ethernet, Modbus
Memory Size 8,192 MB
Mounting DIN Rail
Maximum I/O Expansions 250
Approvals CE, UL
Net Weight 0.3344 lbs
Gross Weight 0.334 lbs