787 Series Information
| Manufacturer Part Number | 7870875 |
|---|---|
| Manufacturer | Wago |
| Product Series | 787 |
| Family Series | Wago Power Supplies, 787 Series |
| Description | EPSITRON UPS charger and controller, 24 VDC, 20 A |
| Input Voltage | 22-29 VDC |
| Nominal Input Voltage | 24 VDC |
| Nominal Output Voltage | 24 VDC |
| Battery Type | Lead-Acid AGM |
| Mounting | DIN Rail |
| Approvals | UL |
| Protection Rating | IP20 |
| Comments | Recommended battery module WAGO 787-871, 787-872, 787-873 |
| Net Weight | 2.6456 lbs |
| Gross Weight | 2.646 lbs |