Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Power Distribution Blocks
830-800/000-307
Wago Power Distribution Blocks
Potential distribution module
Item Number
830-800/000-307
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Potential distribution module
Specifications
Specifications
| Manufacturer Part Number |
60279783 |
| Manufacturer |
Wago |
| Family Series |
Wago Power Distribution Blocks |
| Description |
Potential distribution module |
| Number of Poles |
2 |
| AC Voltage |
250 VAC |
| Current Rating |
30 A |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
16 |
| Electrical Connection |
Spring Clamp/Spring Clamp |
| Mounting |
DIN Rail |
| Line Side Wire Range |
24-10 AWG |
| Output Wire Range |
28-12 AWG |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Gray |
| Approvals |
cULus |
| Net Weight |
0.215 lbs |
| Gross Weight |
0.262 lbs |
830-800/000-307
Wago Power Distribution Blocks