831-3102/133-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

831-3102/133-000

Wago Terminals

831-3102/133-000

Wago Terminals
1-conductor female plug
Item Number
831-3102/133-000
MFG Item Number
60309020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
831-3102/133-000
1-conductor female plug

Series Information

Specifications

Specifications
Manufacturer Part Number 60309020
Manufacturer Wago
Family Series Wago Terminals
Description 1-conductor female plug
Number of Ports 2
Wire Size Range 20-8 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 1,000 V
Color Light Gray
Maximum Temperature 221 °F
Net Weight 0.037 lbs
Gross Weight 0.037 lbs