855-1001/2500-1001
Wago Current Transformers, 855 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
855-1001/2500-1001 Wago Current Transformers, 855 Series, PI-CTPRC 2500A SRC 1A
MFG Item Number
60253684

855-1001/2500-1001 Wago Current Transformers, 855 Series, PI-CTPRC 2500A SRC 1A

MFG Item Number
60253684
Item Number
855-1001/2500-1001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 855 Series
Item #
855-1001/2500-1001
PI-CTPRC 2500A SRC 1A

855 Series Information

  • Low Power Output Design with picoMAX
  • Assembly via Side Latches
  • Can be Mounted Directly on an ECB

Specifications

Specifications
Manufacturer Part Number 60253684
Manufacturer Wago
Product Series 855
Family Series Wago Current Transformers, 855 Series
Description PI-CTPRC 2500A SRC 1A
Core Type Solid Core
Aperture Size 2.76 " Dia.
Current Ratio 2,500:1
Frequency 50-60 Hz
Mounting Foot Mounted
Termination Cage Clamp
Net Weight 0.8731 lbs
Gross Weight 0.873 lbs