869-182
Wago Terminal Blocks, 869 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

869-182

Wago Terminal Blocks, 869 Series

869-182

Wago Terminal Blocks, 869 Series
Terminal strip (compact block)
Item Number
869-182
MFG Item Number
51129163
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 869 Series
Item #
869-182
Terminal strip (compact block)

869 Series Information

Specifications

Specifications
Manufacturer Part Number 51129163
Manufacturer Wago
Product Series 869
Family Series Wago Terminal Blocks, 869 Series
Description Terminal strip (compact block)
Number of Poles 2
Connection Type Spring Clamp
Wire Size Range 28-12 AWG
Current Rating 24 A
IEC Voltage 500 VAC
Spacing Ctr. - Ctr. 5 mm
Color Gray
Wire Entry Position Top
Mounting Snap-In Clip
Raised Mounting No
Pluggable No
Approvals cURus
Net Weight 0.0213 lbs
Gross Weight 0.021 lbs