DBS60B-S4HA00S88

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DBS60B-S4HA00S88

Sick Encoders, DBS60 Series

DBS60B-S4HA00S88

Sick Encoders, DBS60 Series
1094443, Incremental Encoder
Item Number
DBS60B-S4HA00S88
MFG Item Number
1094443
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, DBS60 Series
Item #
DBS60B-S4HA00S88
1094443, Incremental Encoder

DBS60 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 1094443
Manufacturer Sick
Product Series DBS60
Family Series Sick Encoders, DBS60 Series
Description 1094443, Incremental Encoder
Shaft/Bore Size 10 mm
Shaft Type Solid
Input Voltage 4.5-30 VDC
Termination M23 12 Pin Radial
Operating Temperature -20-85 °C
Protection Rating IP65, IP67
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs