DBS60E-S3CZ0S105

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DBS60E-S3CZ0S105 Sick Encoders, DBS60 Series, 1100551, Incremental Encoder

MFG Item Number
1100551

DBS60E-S3CZ0S105 Sick Encoders, DBS60 Series, 1100551, Incremental Encoder

MFG Item Number
1100551
Item Number
DBS60E-S3CZ0S105
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, DBS60 Series
Item #
DBS60E-S3CZ0S105
1100551, Incremental Encoder

DBS60 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 1100551
Manufacturer Sick
Product Series DBS60
Family Series Sick Encoders, DBS60 Series
Description 1100551, Incremental Encoder
Shaft/Bore Size 6 mm
Shaft Type Solid
Input Voltage 4.5-30 VDC
Termination M12 8 Pin 150 mm Cable
Operating Temperature -20-85 °C
Protection Rating IP65, IP67
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs