DBS60E-SZEP00S42

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DBS60E-SZEP00S42 Sick Encoders, DBS60 Series, 1082132, Incremental Encoder

MFG Item Number
1082132

DBS60E-SZEP00S42 Sick Encoders, DBS60 Series, 1082132, Incremental Encoder

MFG Item Number
1082132
Item Number
DBS60E-SZEP00S42
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, DBS60 Series
Item #
DBS60E-SZEP00S42
1082132, Incremental Encoder

DBS60 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 1082132
Manufacturer Sick
Product Series DBS60
Family Series Sick Encoders, DBS60 Series
Description 1082132, Incremental Encoder
Shaft Type Solid
Input Voltage 4.5-30 VDC
Termination M12 8 Pin 0.5 m Cable
Operating Temperature -20-85 °C
Protection Rating IP65, IP67
Approvals CE, cURus
Net Weight 1.3 lbs
Gross Weight 1.3 lbs