Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DBS60E-TDCC03600 Sick Encoders, DBS60 Series, 1087230, Incremental Encoder
DBS60E-TDCC03600 Sick Encoders, DBS60 Series, 1087230, Incremental Encoder
Item Number
DBS60E-TDCC03600
This item cannot be canceled or returned
Description
1087230, Incremental Encoder
Specifications
Specifications
| Manufacturer Part Number |
1087230 |
| Manufacturer |
Sick |
| Product Series |
DBS60 |
| Family Series |
Sick Encoders, DBS60 Series |
| Description |
1087230, Incremental Encoder |
| Resolution (PPR) |
3,600 |
| Shaft/Bore Size |
10 mm |
| Shaft Type |
Thru-Hollow |
| Input Voltage |
4.5-30 VDC |
| Termination |
M12 8 Pin Radial |
| Operating Temperature |
-20-85 °C |
| Protection Rating |
IP65, IP67 |
| Approvals |
CE, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DBS60E-TDCC03600
Sick Encoders, DBS60 Series