J2016HLL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
J2016HLL Stahlin Enclosures, J Series, Enclosure, 22.00in.Hx17.68in.Wx8.81in.D,
MFG Item Number
J2016HLL

J2016HLL Stahlin Enclosures, J Series, Enclosure, 22.00in.Hx17.68in.Wx8.81in.D,

MFG Item Number
J2016HLL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, J Series
Item #
J2016HLL
Enclosure, 22.00in.Hx17.68in.Wx8.81in.D,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number J2016HLL
Manufacturer Stahlin
Product Series J
Family Series Stahlin Enclosures, J Series
Description Enclosure, 22.00in.Hx17.68in.Wx8.81in.D, N4X, Fiberglass, Hinged Twist Latch Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Twist Latch
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P
Nominal Height 20 "
Nominal Width 16 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 21 lbs
Gross Weight 21 lbs
Alternatives
J2016HPL
J2016HPL
Stahlin Enclosures
AM2068T
AM2068T
Allied Moulded Products Enclosures, AM Series