Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OXP12X395 ABB Disconnect Switches, PISTOL SHAFT 15.6IN 12X395
MFG Item Number
OXP12X395
OXP12X395 ABB Disconnect Switches, PISTOL SHAFT 15.6IN 12X395
MFG Item Number
OXP12X395
Description
Disconnect Switches, Series
PISTOL SHAFT 15.6IN 12X395
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OXP12X395 |
| Description |
OXP12X395 SHAFT for pistol handle |
| Type |
Shaft |
| Comments |
12 mm |
| Net Weight |
0.9696 lbs |
| Gross Weight |
0.96 lbs |
OXP12X395
ABB Disconnect Switches