Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OZXA-200/3 ABB Terminals, OT/OS200 LUG KIT 4-300, 3 LUGS
MFG Item Number
OZXA-200/3
OZXA-200/3 ABB Terminals, OT/OS200 LUG KIT 4-300, 3 LUGS
MFG Item Number
OZXA-200/3
Description
OT/OS200 LUG KIT 4-300, 3 LUGS
Specifications
Specifications
| Manufacturer Part Number |
OZXA-200/3 |
| Manufacturer |
ABB |
| Family Series |
ABB Terminals |
| Description |
Terminal Lug Kit, 3 Lugs/Kit |
| Wire Size Range |
4 AWG-300 kcmil |
| Net Weight |
0.2693 lbs |
| Gross Weight |
0.27 lbs |