Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2006-1671/1000-849 Wago Terminal Blocks, Ground conductor disconnect tb
2006-1671/1000-849 Wago Terminal Blocks, Ground conductor disconnect tb
Item Number
2006-1671/1000-849
This item cannot be canceled or returned
Description
Item #
2006-1671/1000-849
Ground conductor disconnect tb
Specifications
Specifications
| Manufacturer Part Number |
51207536 |
| Manufacturer |
Wago |
| Family Series |
Wago Terminal Blocks |
| Description |
Ground conductor disconnect tb |
| Type |
Disconnect Block, Grounding Block |
| Number of Circuits |
1 |
| Spacing |
15 mm |
| Current Rating |
30 A |
| UL Voltage |
48 V |
| Wire Size Range |
8 AWG |
| CSA Voltage |
600 V |
| IEC Voltage |
500 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Approvals |
CSA, UR |
| Test Socket(s) |
Yes |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.092 lbs |
2006-1671/1000-849
Wago Terminal Blocks