2010-1205
Wago Terminal Blocks, 2010 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2010-1205 Wago Terminal Blocks, 2010 Series, TOPJOBS feedthrough terminal block,

MFG Item Number
20101205

2010-1205 Wago Terminal Blocks, 2010 Series, TOPJOBS feedthrough terminal block,

MFG Item Number
20101205
Item Number
2010-1205
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2010 Series
Item #
2010-1205
TOPJOBS feedthrough terminal block,

2010 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 20101205
Manufacturer Wago
Product Series 2010
Family Series Wago Terminal Blocks, 2010 Series
Description TOPJOBS feedthrough terminal block, rail mount, 2-conductor, 10 mm wide, black
Type Standard Block
Number of Circuits 1
Spacing 10 mm
Current Rating 65 A
UL Voltage 600 V
Wire Size Range 6 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Black
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0354 lbs
Gross Weight 0.035 lbs
Alternatives
86401031
86401031
Murrplastik Wire Identification