2016-1207
Wago Terminal Blocks, 2016 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2016-1207 Wago Terminal Blocks, 2016 Series, TOPJOBS ground terminal block, rail

MFG Item Number
20161207

2016-1207 Wago Terminal Blocks, 2016 Series, TOPJOBS ground terminal block, rail

MFG Item Number
20161207
Item Number
2016-1207
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2016 Series
Item #
2016-1207
TOPJOBS ground terminal block, rail

2016 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 20161207
Manufacturer Wago
Product Series 2016
Family Series Wago Terminal Blocks, 2016 Series
Description TOPJOBS ground terminal block, rail mount, 2-conductor, 12 mm wide, green-yellow
Type Grounding Block
Number of Circuits 1
Spacing 12 mm
Current Rating 80 A
UL Voltage 600 V
Wire Size Range 4 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.08 lbs
Gross Weight 0.085 lbs
Alternatives
86401810
86401810
Murrplastik Wire Identification