2116-1207
Wago Terminal Blocks, 2116 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2116-1207 Wago Terminal Blocks, 2116 Series, 2-conductor ground terminal block16
MFG Item Number
60370804

2116-1207 Wago Terminal Blocks, 2116 Series, 2-conductor ground terminal block16

MFG Item Number
60370804
Item Number
2116-1207
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2116 Series
Item #
2116-1207
2-conductor ground terminal block16

2116 Series Information

Specifications

Specifications
Manufacturer Part Number 60370804
Manufacturer Wago
Product Series 2116
Family Series Wago Terminal Blocks, 2116 Series
Description 2-conductor ground terminal block16 mm_, green-yellow
Type Grounding Block
Number of Circuits 1
Spacing 12 mm
Wire Size Range 4 AWG
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, cURus
Test Socket(s) Yes
Partition No
Net Weight 0.105 lbs
Gross Weight 0.088 lbs