Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

270-564 Wago Terminal Blocks, Sensor terminal block, internally

MFG Item Number
60273691

270-564 Wago Terminal Blocks, Sensor terminal block, internally

MFG Item Number
60273691
Item Number
270-564
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
270-564
Sensor terminal block, internally

Series Information

Specifications

Specifications
Manufacturer Part Number 60273691
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Sensor terminal block, internally commoned, rail mount, 3-conductor, 5 mm wide, orange
Type Sensor Block
Number of Circuits 3
Spacing 5 mm
UL Voltage 24 V
Wire Size Range 12 AWG
Color Orange
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.0205 lbs
Gross Weight 0.021 lbs