Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
270-572 Wago Terminal Blocks, Actuator terminal block, N, rail
270-572 Wago Terminal Blocks, Actuator terminal block, N, rail
This item cannot be canceled or returned
Description
Actuator terminal block, N, rail
Specifications
Specifications
| Manufacturer Part Number |
51226841 |
| Manufacturer |
Wago |
| Family Series |
Wago Terminal Blocks |
| Description |
Actuator terminal block, N, rail mount, 3-conductor, 5 mm wide, gray |
| Type |
Standard Block |
| Number of Circuits |
3 |
| Spacing |
5 mm |
| Current Rating |
10 A |
| UL Voltage |
300 V |
| Wire Size Range |
12 AWG |
| CSA Voltage |
300 V |
| IEC Voltage |
250 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Approvals |
CSA, UR |
| Partition |
No |
| Net Weight |
0.0194 lbs |
| Gross Weight |
0.019 lbs |
270-572
Wago Terminal Blocks