Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
279-512 Wago Terminal Blocks, 279 Series, Double-deck terminal block
279-512 Wago Terminal Blocks, 279 Series, Double-deck terminal block
This item cannot be canceled or returned
Description
Terminal Blocks, 279 Series
Double-deck terminal block
Specifications
Specifications
| Manufacturer Part Number |
51230843 |
| Manufacturer |
Wago |
| Product Series |
279 |
| Family Series |
Wago Terminal Blocks, 279 Series |
| Description |
Double-deck terminal block |
| Type |
Double-Deck Block |
| Number of Circuits |
2 |
| Spacing |
4 mm |
| Current Rating |
18 A |
| UL Voltage |
300 V |
| Wire Size Range |
16 AWG |
| IEC Voltage |
500 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
cURus |
| Partition |
No |
| Net Weight |
0.0168 lbs |
| Gross Weight |
0.017 lbs |
279-512
Wago Terminal Blocks, 279 Series