Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
279-687/999-950 Wago Terminal Blocks, 279 Series, 3-conductor ground terminal block
279-687/999-950 Wago Terminal Blocks, 279 Series, 3-conductor ground terminal block
Item Number
279-687/999-950
This item cannot be canceled or returned
Description
Terminal Blocks, 279 Series
3-conductor ground terminal block
Specifications
Specifications
| Manufacturer Part Number |
51160808 |
| Manufacturer |
Wago |
| Product Series |
279 |
| Family Series |
Wago Terminal Blocks, 279 Series |
| Description |
3-conductor ground terminal block |
| Type |
Grounding Block |
| Number of Circuits |
1 |
| Spacing |
4 mm |
| Current Rating |
10 A |
| UL Voltage |
600 V |
| Wire Size Range |
16 AWG |
| CSA Voltage |
600 V |
| IEC Voltage |
800 V |
| Color |
Green, Yellow |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, cURus |
| Partition |
No |
| Net Weight |
0.0196 lbs |
| Gross Weight |
0.02 lbs |
279-687/999-950
Wago Terminal Blocks, 279 Series