279-837
Wago Terminal Blocks, 279 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

279-837 Wago Terminal Blocks, 279 Series, 4-conductor ground terminal block

MFG Item Number
51160744

279-837 Wago Terminal Blocks, 279 Series, 4-conductor ground terminal block

MFG Item Number
51160744
Item Number
279-837
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 279 Series
Item #
279-837
4-conductor ground terminal block

279 Series Information

Specifications

Specifications
Manufacturer Part Number 51160744
Manufacturer Wago
Product Series 279
Family Series Wago Terminal Blocks, 279 Series
Description 4-conductor ground terminal block
Type Grounding Block
Number of Circuits 1
Spacing 4 mm
Current Rating 10 A
UL Voltage 600 V
Wire Size Range 16 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, cURus
Partition No
Net Weight 0.0218 lbs
Gross Weight 0.022 lbs
Alternatives
86401808
86401808
Murrplastik Wire Identification