279-901
Wago Terminal Blocks, 279 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

279-901 Wago Terminal Blocks, 279 Series, 2-conductor through terminal block

MFG Item Number
51132591

279-901 Wago Terminal Blocks, 279 Series, 2-conductor through terminal block

MFG Item Number
51132591
Item Number
279-901
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 279 Series
Item #
279-901
2-conductor through terminal block

279 Series Information

Specifications

Specifications
Manufacturer Part Number 51132591
Manufacturer Wago
Product Series 279
Family Series Wago Terminal Blocks, 279 Series
Description 2-conductor through terminal block
Type Standard Block
Number of Circuits 1
Spacing 4 mm
Current Rating 10 A
UL Voltage 600 V
Wire Size Range 16 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, cURus
Partition No
Net Weight 0.005 lbs
Gross Weight 0.009 lbs
Alternatives
86401808
86401808
Murrplastik Wire Identification