279-990
Wago Terminal Blocks, 279 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

279-990 Wago Terminal Blocks, 279 Series, 4-conductor through terminal block

MFG Item Number
51131109

279-990 Wago Terminal Blocks, 279 Series, 4-conductor through terminal block

MFG Item Number
51131109
Item Number
279-990
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 279 Series
Item #
279-990
4-conductor through terminal block

279 Series Information

Specifications

Specifications
Manufacturer Part Number 51131109
Manufacturer Wago
Product Series 279
Family Series Wago Terminal Blocks, 279 Series
Description 4-conductor through terminal block
Type Standard Block
Number of Circuits 3
Spacing 4 mm
Current Rating 15 A
IEC Voltage 550 V
Color Light Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0125 lbs
Gross Weight 0.013 lbs