282-904
Wago Terminal Blocks, 282 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

282-904 Wago Terminal Blocks, 282 Series, 2-conductor through terminal block

MFG Item Number
51126385

282-904 Wago Terminal Blocks, 282 Series, 2-conductor through terminal block

MFG Item Number
51126385
Item Number
282-904
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 282 Series
Item #
282-904
2-conductor through terminal block

282 Series Information

Specifications

Specifications
Manufacturer Part Number 51126385
Manufacturer Wago
Product Series 282
Family Series Wago Terminal Blocks, 282 Series
Description 2-conductor through terminal block
Type Standard Block
Number of Circuits 1
Spacing 8 mm
Current Rating 40 A
UL Voltage 600 V
Wire Size Range 10 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.0349 lbs
Gross Weight 0.035 lbs
Alternatives
86401214
86401214
Murrplastik Wire Identification