4460-4XSFW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4460-4XSFW Eaton's B-Line series Wireway, Wireway, 4in.Hx4in.Wx60in.L, N4X, Hinged

MFG Item Number
78205113429

4460-4XSFW Eaton's B-Line series Wireway, Wireway, 4in.Hx4in.Wx60in.L, N4X, Hinged

MFG Item Number
78205113429
Item Number
4460-4XSFW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
4460-4XSFW
Wireway, 4in.Hx4in.Wx60in.L, N4X, Hinged

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113429
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway, 4in.Hx4in.Wx60in.L, N4X, Hinged Screw Clamp Cover, Steel
Cover Design Hinge Cover
Composition Metallic
Style Straight Section
Nominal Length 60 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 19.533 lbs
Alternatives
SSJW45
SSJW45
Wiegmann Wireway, SSJW Series
1487C60SS
1487C60SS
Hammond Manufacturing Wireway, 1487SS Series