Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KEL-ER-B Series Information
| Manufacturer Part Number | 48204.200 |
|---|---|
| Manufacturer | Icotek |
| Product Series | KEL-ER-B |
| Family Series | Icotek Cable Entries, KEL-ER-B Series |
| Description | KEL-ER B4 black V2A |
| Nominal Grommet Capacity | 4 Small |
| Grommets Included | No |
| Angle | Straight |
| Protection Rating | IP65 |
| Split Frame | Yes |
| NEMA Rating | NEMA 4X |
| Material | Polyamide |
| Approvals | cURus |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.17 lbs |