48206
Icotek Cable Entries, KEL-ER-B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
48206 Icotek Cable Entries, KEL-ER-B Series, KEL-ER B1 black
MFG Item Number
48206

48206 Icotek Cable Entries, KEL-ER-B Series, KEL-ER B1 black

MFG Item Number
48206
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-ER-B Series
Item #
48206
KEL-ER B1 black

KEL-ER-B Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 48206
Manufacturer Icotek
Product Series KEL-ER-B
Family Series Icotek Cable Entries, KEL-ER-B Series
Description KEL-ER B1 black
Nominal Grommet Capacity 1 Large
Grommets Included No
Angle Straight
Protection Rating IP65
Split Frame Yes
NEMA Rating NEMA 4X
Material Polyamide
Approvals cURus
Net Weight 0.135 lbs
Gross Weight 0.155 lbs