Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
727-127 Wago Terminal Blocks, 727 Series, 8-level same potential tb
727-127 Wago Terminal Blocks, 727 Series, 8-level same potential tb
This item cannot be canceled or returned
Description
Terminal Blocks, 727 Series
8-level same potential tb
Specifications
Specifications
| Manufacturer Part Number |
51167744 |
| Manufacturer |
Wago |
| Product Series |
727 |
| Family Series |
Wago Terminal Blocks, 727 Series |
| Description |
8-level same potential tb |
| Type |
8-Level Block |
| Number of Circuits |
8 |
| Spacing |
7.62 mm |
| Current Rating |
10 A |
| UL Voltage |
300 V |
| Wire Size Range |
16 AWG |
| CSA Voltage |
300 V |
| IEC Voltage |
250 V |
| Color |
Light Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Partition |
No |
| Net Weight |
0.1369 lbs |
| Gross Weight |
0.137 lbs |
727-127
Wago Terminal Blocks, 727 Series