Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-342 Wago I/O Modules, FC ETHERNET

MFG Item Number
51189347

750-342 Wago I/O Modules, FC ETHERNET

MFG Item Number
51189347
Item Number
750-342
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-342
FC ETHERNET

Series Information

Specifications

Specifications
Manufacturer Part Number 51189347
Manufacturer Wago
Family Series Wago I/O Modules
Description FC ETHERNET
Communication Ethernet, Modbus
Connection Type Spring Clamp
Device Type Fieldbus Coupler
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Net Weight 0.395 lbs
Gross Weight 0.388 lbs