Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-354 Wago I/O Modules, FC EtherCAT

MFG Item Number
7500354

750-354 Wago I/O Modules, FC EtherCAT

MFG Item Number
7500354
Item Number
750-354
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-354
FC EtherCAT

Series Information

Specifications

Specifications
Manufacturer Part Number 7500354
Manufacturer Wago
Family Series Wago I/O Modules
Description FC EtherCAT
Communication EtherCAT
Connection Type Spring Clamp
Device Type Fieldbus Coupler
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Net Weight 0.225 lbs
Gross Weight 0.227 lbs