750-495/000-002

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-495/000-002

Wago I/O Modules

750-495/000-002

Wago I/O Modules
3-PHASE POM
Item Number
750-495/000-002
MFG Item Number
51289571
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-495/000-002
3-PHASE POM

Series Information

Specifications

Specifications
Manufacturer Part Number 51289571
Manufacturer Wago
Family Series Wago I/O Modules
Description 3-PHASE POM
Signal Type Power Measurement
Connection Type Spring Clamp
Ambient Temperature -40-185 °F
Protection Rating IP20
Comments 3 Phase
Net Weight 0.1871 lbs
Gross Weight 0.216 lbs