750-8101
Wago Programmable Logic Controllers, PFC100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-8101 Wago Programmable Logic Controllers, PFC100 Series, PFC100

MFG Item Number
60273675

750-8101 Wago Programmable Logic Controllers, PFC100 Series, PFC100

MFG Item Number
60273675
Item Number
750-8101
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, PFC100 Series
Item #
750-8101
PFC100

PFC100 Series Information

  • Two Ethernet Interfaces
  • Maintenance Free
The PFC100 Controller is a compact PLC for the modular WAGO‑I/O‑SYSTEM. Besides network and fieldbus interfaces, the controller supports all digital, analog and specialty I/O modules found within the 750/753 Series.

Specifications

Specifications
Manufacturer Part Number 60273675
Manufacturer Wago
Product Series PFC100
Family Series Wago Programmable Logic Controllers, PFC100 Series
Description PFC100
Voltage 24 VDC
Nominal Voltage 24 VDC
Expandable Yes
Display Type I/O Indicator LEDs
Communication Ethernet
Memory Size 12 MB
Mounting DIN Rail
Maximum I/O Expansions 250
Approvals CE, UL
Net Weight 0.4113 lbs
Gross Weight 0.282 lbs